DODGE
DODGE
AN17
DODGE DODGE
Description
AN17 LOCKNUT ; POR NON RETURNABLE
Locknut; 4.41" Outside Diameter; 0.62" Nominal Thickness; W17 Lockwasher Part Number
Part #
AN17
BDI #
281141
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN17/p/281141
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.49
EAN
0782475539987
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
460903
Weight / LBS
1.091
Product Detail
Locknut
Product Specification
4.41" Outside Diameter; 0.62" Nominal Thickness; W17 Lockwasher Part Number
Long Description
Locknut; 4.41" Outside Diameter; 0.62" Nominal Thickness; W17 Lockwasher Part Number