WHITTET-HIGGINS
WHITTET-HIGGINS
BMS-10
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BMS-10 LOCKNUT ; M50 X 1.5 THREAD 70MM OD 13MM THK
70MM Outside Diameter; 13MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BMS-10
BDI #
967252
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BMS-10/p/967252
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.136
EAN
0751968391005
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M50 X 1.5
Thread Name
ISO Metric
Other Features
303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.3
Long Description
70MM Outside Diameter; 13MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
1.93 Inch | 49.026 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Thread Pitch Diameter Max
1.935 Inch | 49.158 Millimeter
Nominal Thickness
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh