https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094373-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI0MTF8aW1hZ2UvanBlZ3xhRGxqTDJoalppOHhNREEzTmpZek1qYzNOamN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRek56TmZNekF3V0RNd01DNXFjR2N8ZmRiMDZiNzI4YTY0YjM5MTA3MGU0MzIwMTkxMjg2NGVkM2Q3NzQyNjQ3MDczMGI1MTdjM2ZhNWU3ZTU5NTRlYw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25094373-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI0MTF8aW1hZ2UvanBlZ3xhRGxqTDJoalppOHhNREEzTmpZek1qYzNOamN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RRek56TmZNekF3V0RNd01DNXFjR2N8ZmRiMDZiNzI4YTY0YjM5MTA3MGU0MzIwMTkxMjg2NGVkM2Q3NzQyNjQ3MDczMGI1MTdjM2ZhNWU3ZTU5NTRlYw
25094373
Lock Nuts
BDI APPROVED
BDI APPROVED
GN1804 1-M30X1.5 PIULITA CANELATA
BDI APPROVED BDI APPROVED
Description
BDI APPROVED GN1804 1-M30X1.5 PIULITA CANELATA
Locknut; M30 X 1.5 Thread Size; 44MM Outside Diameter; 4 Slots; Zinc Plated Steel; Self-Locking; Polyamide Insert
Part #
GN1804 1-M30X1.5 PIULITA CANELATA
BDI #
25094373
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/GN1804-1-M30X1-5-PIULITA-CANELATA/p/25094373
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.05
Product Group - BDI
ZRO238
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Weight / LBS
0.10141
Product Detail
Locknut
Product Specification
M30 X 1.5 Thread Size; 44MM Outside Diameter; 4 Slots; Zinc Plated Steel; Self-Locking; Polyamide Insert
Long Description
Locknut; M30 X 1.5 Thread Size; 44MM Outside Diameter; 4 Slots; Zinc Plated Steel; Self-Locking; Polyamide Insert

