WHITTET-HIGGINS
WHITTET-HIGGINS
NH-17
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NH-17 LOCKNUT ; 3.340-12 THREAD 4.406IN OD 0.791IN THK
12 Threads per Inch; 4-13/32" Outside Diameter; 0.791" Nominal Thickness; 3.34-12 Thread Size; 3.286" Thread Pitch Diameter Min; 3.292" Thread Pitch Diameter Max; WH-17 Lockwasher Part Number; UNS Thread
Part #
NH-17
BDI #
967520
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NH-17/p/967520
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.599
EAN
0751968521709
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
3.34-12
Lockwasher/Lockplate Part Number
WH-17
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
1.32
Long Description
12 Threads per Inch; 4-13/32" Outside Diameter; 0.791" Nominal Thickness; 3.34-12 Thread Size; 3.286" Thread Pitch Diameter Min; 3.292" Thread Pitch Diameter Max; WH-17 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
3.292 Inch | 83.617 Millimeter
Thread Pitch Diameter Min
3.286 Inch | 83.464 Millimeter
Nominal Thickness
0.791 Inch | 20.091 Millimeter
Outside Diameter
4.406 Inch | 111.912 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh