WHITTET-HIGGINS
WHITTET-HIGGINS
NT-07
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NT-07 LOCKNUT ; 1.376-18 THREAD 1.906IN OD 0.291IN THK
18 Threads per Inch; 1-29/32" Outside Diameter; 0.291" Nominal Thickness; 1.376-18 Thread Size; 1.34" Thread Pitch Diameter Min; 1-11/32" Thread Pitch Diameter Max; WT-07 Lockwasher Part Number; UNS Thread
Part #
NT-07
BDI #
967625
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NT-07/p/967625
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.045
EAN
0751968560708
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.376-18
Lockwasher/Lockplate Part Number
WT-07
Thread Name
UNS
Other Features
Thin Section Locknut
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
NT-07
Weight / LBS
0.1
Long Description
18 Threads per Inch; 1-29/32" Outside Diameter; 0.291" Nominal Thickness; 1.376-18 Thread Size; 1.34" Thread Pitch Diameter Min; 1-11/32" Thread Pitch Diameter Max; WT-07 Lockwasher Part Number; UNS Thread
Outside Diameter
1.906 Inch | 48.412 Millimeter
Thread Pitch Diameter Min
1.34 Inch | 34.036 Millimeter
Thread Pitch Diameter Max
1.344 Inch | 34.138 Millimeter
Nominal Thickness
0.291 Inch | 7.391 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh