966667
Lock Nuts
WHITTET-HIGGINS
WHITTET-HIGGINS
TLN-15
WHITTET-HIGGINS WHITTET-HIGGINS
Description
TLN-15 TANGENTLOK LOCKNUT ; 2.933-12 THREAD 3.875IN OD 0.599IN THK
12 Threads per Inch; 3-7/8" Outside Diameter; 0.599" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; UNS Thread
Part #
TLN-15
BDI #
966667
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TLN-15/p/966667
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.345
EAN
0751968161509
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
2.933-12
Thread Name
UNS
Other Features
Mild Steel | Mechanical Lock | Three 5/16-18 Set Screws
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.76
Long Description
12 Threads per Inch; 3-7/8" Outside Diameter; 0.599" Nominal Thickness; 2.933-12 Thread Size; 2.879" Thread Pitch Diameter Min; 2.884" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
3.875 Inch | 98.425 Millimeter
Thread Pitch Diameter Max
2.884 Inch | 73.254 Millimeter
Nominal Thickness
0.599 Inch | 15.215 Millimeter
Thread Pitch Diameter Min
2.879 Inch | 73.127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


