BREWER MACH AND GEAR
BREWER MACH AND GEAR
BB0002
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
BB0002 SHOULDER ADAPTER ; 3/8"
Shoulder Adapter; 0.385" Bore X 0.982" L; Used For Belt Tensioner
Part #
BB0002
BDI #
22864953
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Accessories/BB0002/p/22864953
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.046
Product Group - BDI
M00134
Product Name
Adapter
Part Type
Shoulder
Part Description
Shoulder Adapter
Size
0.385 IN Bore X 0.982 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Keyword String
Shoulder
Long Description
Shoulder Adapter; 0.385" Bore X 0.982" L; Used For Belt Tensioner

