Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DB0015 https://www.bdiexpress.com/medias/INDXXXADTRXX-CLVS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQzOXxpbWFnZS9qcGVnfGFHRTRMMmhtWlM4NU5qYzJNRGM1TVRZNU5UWTJMbXB3Wnd8OWNkNTdlZDdhZjA3Y2E2YmVmYjkyZWU4NmU4MTMzYzdkZDIwMWRlZjMzYjBkYzU4ZDlkZjNkZmJkYWE0MjBjMw
22865005 Idler Accessories 

BREWER MACH AND GEAR BREWER MACH AND GEAR

DB0015

Description

DB0015 CLEVIS ADAPTER ; 5/16"

Clevis Adapter; 0.315" Bore X 0.316" L; Used For Belt Tensioner

Part #

DB0015

BDI #
22865005

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Adapter
Part Type
Clevis
Part Description
Clevis Adapter
Size
0.315 IN Bore X 0.316 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Keyword String
Clevis
Manufacturer URL
Manufacturer Item Number
DB0015
Long Description
Clevis Adapter; 0.315" Bore X 0.316" L; Used For Belt Tensioner