20887078
Idler Tensioners
TSUBAKI
TSUBAKI
CT-TCS80
TSUBAKI TSUBAKI
Description
CT-TCS80 CHAIN TENSIONER
Idler Tensioner; Swing; 60.5MM Overall Length; 90MM Overall Width; 190.08MM Overall Height; Adjustable; Aluminum
Part #
CT-TCS80
BDI #
20887078
Details
627.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/CT-TCS80/p/20887078
Your Price
$ 627.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.49
EAN
0097039905239
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Swing
Used With
Idler Sprocket
Mounting Bolts
M12
Material
Aluminum
Inch - Metric
Metric
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Weight / LBS
3.35102
Long Description
Idler Tensioner; Swing; 60.5MM Overall Length; 90MM Overall Width; 190.08MM Overall Height; Adjustable; Aluminum
Shaft Diameter
0 Inch | 0 Millimeter
Overall Length
2.382 Inch | 60.5 Millimeter
Overall Width
3.543 Inch | 90 Millimeter
Overall Height
7.483 Inch | 190.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh