327173
Idler Tensioners
BROWNING
BROWNING
FFTH
BROWNING BROWNING
Description
FFTH FIXED FLANGE TIGHTENER ; NON-RETURNABLE
Flange Mounted; 1/2" Shaft Diameter; 4" Overall Length; 2" Overall Width; 15/16" Overall Height; Non Adjustable; Cast Iron
Part #
1296839
BDI #
327173
Details
174.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/FFTH/p/327173
Your Price
$ 174.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.554
EAN
0662289154081
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Flange Mounted
Used With
IDH1-1/2 Idler Bushing
Mounting Bolts
3/8
Thread Size
1/2-13
Adjustable/Non-Adjustable
Non-Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FFTH
Manufacturer Internal Number
1296839
Weight / LBS
0.9
Long Description
Flange Mounted; 1/2" Shaft Diameter; 4" Overall Length; 2" Overall Width; 15/16" Overall Height; Non Adjustable; Cast Iron
Overall Length
4 Inch | 101.6 Millimeter
Overall Width
2 Inch | 50.8 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Height
0.938 Inch | 23.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh