https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwMXxpbWFnZS9qcGVnfGFHRmlMMmczTWk4eE1ESTBORGsyTmpZM09EVTFPQzlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8Y2IwNzM1NWY3MDBkYTFkNDc4M2I2Y2ZiOGQ5MDNlYmI3OGJhYjQxZTRjNmRhN2FiODJlM2Q3ZWQ4MjQ5ZTU5Ng
https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTcwMXxpbWFnZS9qcGVnfGFHRmlMMmczTWk4eE1ESTBORGsyTmpZM09EVTFPQzlKVGtSTUxVcFVUbE5TV0ZoZlNVUk1VbDlTVkY5Q1RFdGZNekF3ZURNd01DNXFjR2N8Y2IwNzM1NWY3MDBkYTFkNDc4M2I2Y2ZiOGQ5MDNlYmI3OGJhYjQxZTRjNmRhN2FiODJlM2Q3ZWQ4MjQ5ZTU5Ng
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT18 TENSIONER W/O HARDWARE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT18 TENSIONER W/O HARDWARE
Idler Tensioner; Base Mounted; 3.11" Overall Length; 2.28" Overall Width; 5.67" Overall Height; Adjustable; Powder Metal
Part #
RT18 TENSIONER W/O HARDWARE
BDI #
21444639
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT18-TENSIONER-W-O-HARDWARE/p/21444639
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.933
EAN
0685144174789
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M10X30
Thread Size
1/2-13
Adjustable/Non-Adjustable
Adjustable
Material
Powder Metal
Inch - Metric
Inch
Other Features
Rubber Insert | Cast Iron Arm and Inner Square | Black Finish
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 3.11" Overall Length; 2.28" Overall Width; 5.67" Overall Height; Adjustable; Powder Metal
Overall Width
2.28 Inch | 57.912 Millimeter
Overall Height
5.67 Inch | 144.018 Millimeter
Overall Length
3.11 Inch | 79 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

