

345900
Torque Limiters
MORSE INDUSTRIAL
MORSE INDUSTRIAL
700A-2 TL MPB 1
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
700A-2 TL MPB 1 TORQ LIMTR ; NON-RETURNABLE 150A-700A
Torque Limiter; Reactive Activation; Straight | Reborable Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; Static To
Part #
700A-2 TL MPB 1
BDI #
345900
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/700A-2-TL-MPB-1/p/345900
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
6.81
EAN
0662288479185
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Reborable
Torque
Static Torque 165 to 800Lb-ft
Product Type
Friction Facing
Used With
Sprocket | Sheave | Gear
Product Series
TL
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Material Handling | Agricultural
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Three Bolt Adjustment
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
700A-2 TL MPB 1
Weight / LBS
15
Long Description
Torque Limiter; Reactive Activation; Straight | Reborable Bore; 1" Bore; Hollow Bore Input; Hollow Bore Output; Rough Stock Bore Mount; Static To
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh