Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

976292-250 https://www.bdiexpress.com/medias/INDHORCLUTCH-RT-MTL-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMTR8aW1hZ2UvanBlZ3xhRGsxTDJnNU5DODRPVFl4TkRBd056TXpOekkyTG1wd1p3fGQ1YjY2NmExNmFmMzJlYTAyZGJjNjgxNTI4MGE0NjRmMWEwZjVmZTgwZWJhNzA5MDI0ZjdkNjE5M2FlM2ViMWQ
456024 Torque Limiters 

NEXEN NEXEN

976292-250

Description

976292-250 MECHANICAL TORQUE LIMITER ; NON-RETURNABLE

Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-3/4" Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Shaft Mount; Sta

Part #

976292-250

BDI #
456024

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
4.908
EAN
0662284298469
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 250 to 500Nm
Used With
Sprocket | Coupling | Pulley
Product Series
MTL
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Machine Tools | Automation Equipment | Industrial Robots | Textile Industry
Inch - Metric
Inch
Other Features
Full Disengagement | Zero Backlash | Indexing Ring | Mechanical Switch or Proximity Sensor
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Manufacturer Item Number
976292-250
Weight / LBS
8.8
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-3/4" Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Shaft Mount; Sta
Bore
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh