Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

976400-400 https://www.bdiexpress.com/medias/INDHORCLUTCH-RT-MTL-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMTR8aW1hZ2UvanBlZ3xhRGsxTDJnNU5DODRPVFl4TkRBd056TXpOekkyTG1wd1p3fGQ1YjY2NmExNmFmMzJlYTAyZGJjNjgxNTI4MGE0NjRmMWEwZjVmZTgwZWJhNzA5MDI0ZjdkNjE5M2FlM2ViMWQ
456029 Torque Limiters 

NEXEN NEXEN

976400-400

Description

976400-400 MECHANICAL TORQUE LIMITER ; NON-RETURNABLE

Torque Limiter; Reactive Activation; Straight | Finished Bore; 50MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Tapered Collar Mou

Part #

976400-400

BDI #
456029

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
6.41
EAN
0662284270991
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 400 to 650Nm
Used With
Sprocket | Coupling | Pulley
Product Series
MTL
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Machine Tools | Automation Equipment | Industrial Robots | Textile Industry
Inch - Metric
Metric
Other Features
Single Position Engagement | Zero Backlash | Indexing Ring | Mechanical Switch or Proximity Sensor
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
Manufacturer Item Number
976400-400
Weight / LBS
12
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 50MM Bore; Hollow Bore Input; Hollow Bore Output; Pilot Mounted|Tapered Collar Mou
Bore
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh