https://www.bdiexpress.com/medias/INDM-GCLUTCH-RT-TT-SHFT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQyNTB8aW1hZ2UvanBlZ3xhREF3TDJnME55OHhNREEzTmpRek9UUXhNamMyTmk5SlRrUk5MVWREVEZWVVEwaGZVbFJmVkZSZlUwaEdWRjh6TURCWU16QXdMbXB3Wnd8ODNjYTFlZTljZTdmZGZiZWEzZDk4MTY4MjAyOGY0ODY0MmIzYjc0ZTU5NDQ0NTEzNjdhMTgxYjQ4MjA0OWFmZg
https://www.bdiexpress.com/medias/INDM-GCLUTCH-RT-TT-SHFT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQyNTB8aW1hZ2UvanBlZ3xhREF3TDJnME55OHhNREEzTmpRek9UUXhNamMyTmk5SlRrUk5MVWREVEZWVVEwaGZVbFJmVkZSZlUwaEdWRjh6TURCWU16QXdMbXB3Wnd8ODNjYTFlZTljZTdmZGZiZWEzZDk4MTY4MjAyOGY0ODY0MmIzYjc0ZTU5NDQ0NTEzNjdhMTgxYjQ4MjA0OWFmZg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TT25BS 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TT25BS 1/2 TORQUE LIMITER CLUTCH ; TT25 SERIES 1/2" BORE
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 300 t
Part #
TT25BS 1/2
BDI #
612558
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/TT25BS-1-2/p/612558
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.453
EAN
0697950077345
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 300 to 700Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
TT25
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Manual Adjustment
Set Screw
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Non-Asbestos | No Lubrication
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Weight / LBS
1
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 300 t
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

