Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CGC06FPMP16P16 https://www.bdiexpress.com/medias/INDB-GCLUTCH-06F-CGC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4MzB8aW1hZ2UvanBlZ3xhRGRqTDJnNU5TOHhNRGN3TURNNE1qWXpOREF4TkM5SlRrUkNMVWREVEZWVVEwaGZNRFpHWDBOSFExOHpNREI0TXpBd0xtcHdad3xlMmJhNDdkZmZiNTZkNzYwZWRlZjQ1ZTExYTQxMjdhOTJmZTZjMWYzZmYzOGMwYjE3MWQ3NWI5ZmFjNDRkNzZj
184042 Overload Safety Devices 

BOSTON GEAR BOSTON GEAR

CGC06FPMP16P16

Description

CGC06FPMP16P16 MECH OVERLOAD CLUTCH ; NON-RETURNABLE

Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1" Bore; Static Torque 50 to 1200Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Torque Manual Adjustment

Part #

Z00367

BDI #
184042

Details

3607.8 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,607.80 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
2.313
EAN
0884107152189
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 50 to 1200Lb-in
Product Type
Roller Detent
Used With
Sprocket
Tradename
CENTRIGARD
Product Series
CGC
Reset Type
Automatic
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Torque
Application
Remote Overload Detection
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Flexible Coupling | Compact Design | Corrosion Resistant Hard Anodized Housing | Stainless Trip Plate
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
Z00367
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1" Bore; Static Torque 50 to 1200Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Torque Manual Adjustment
Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh