WARNER ELECTRIC
WARNER ELECTRIC
MB5M-19
WARNER ELECTRIC WARNER ELECTRIC
Description
MB5M-19 MAGNETIC BRAKE ; POR 19 MM SHAFT
Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 19MM Bore; Shaft Input; Not Applicable Output; Shaft Mount; Static Torque 1 to
Part #
MB5M-19
BDI #
955987
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/MB5M-19/p/955987
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112103
Weight / Kilogram
5.26
EAN
0786582973566
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 1 to 30Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MB
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Thumb Screw
Application
Coil Winding | Bobbin
Inch - Metric
Metric
Other Features
Knurled Adjustment Ring | Versatile Mounting
Category - BDI
Overload Safety Device
Noun
Braking System
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MB5M-19
Weight / LBS
10
Long Description
Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 19MM Bore; Shaft Input; Not Applicable Output; Shaft Mount; Static Torque 1 to
Bore
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh