https://www.bdiexpress.com/medias/INDWELCLUTCH-RT-MC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgyOHxpbWFnZS9qcGVnfGFHRTJMMmd5Tnk4eE1EYzJPRGs1TlRjeE16QTFOQzlKVGtSWFJVeERURlZVUTBoZlVsUmZUVU5mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xiMTJkOTYyMmYwMWY3N2E2M2IwYmE4ZDA1OGJhOGE0MDkxOWQyNjFhMWUwNTljZDcwNjczN2JjOTljNGMyNjk2
https://www.bdiexpress.com/medias/INDWELCLUTCH-RT-MC-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgyOHxpbWFnZS9qcGVnfGFHRTJMMmd5Tnk4eE1EYzJPRGs1TlRjeE16QTFOQzlKVGtSWFJVeERURlZVUTBoZlVsUmZUVU5mVTBoR1ZGOHpNREI0TXpBd0xtcHdad3xiMTJkOTYyMmYwMWY3N2E2M2IwYmE4ZDA1OGJhOGE0MDkxOWQyNjFhMWUwNTljZDcwNjczN2JjOTljNGMyNjk2
955341
Overload Safety Devices
WARNER ELECTRIC
WARNER ELECTRIC
MC4M-15
WARNER ELECTRIC WARNER ELECTRIC
Description
MC4M-15 MAGNETIC CLUTCH ; POR
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 15MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 0
Part #
30069222
BDI #
955341
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/MC4M-15/p/955341
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
1.54
EAN
0786582964762
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 0.7 to 11Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MC
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Set Screw
Application
Conveyor | Bottle Capping
Inch - Metric
Metric
Other Features
Knurled Adjustment Ring | Versatile Mounting
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MC4M-15
Weight / LBS
3.5
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Finished Bore; 15MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 0
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

