https://www.bdiexpress.com/medias/INDB-GCLUTCH-SM-FJ-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTZ8aW1hZ2UvanBlZ3xhREZtTDJoaE55OHhNRGN3TURNM09UVTFNemd5TWk5SlRrUkNMVWREVEZWVVEwaGZVMDFmUmtwZlQxSkRYek13TUhnek1EQXVhbkJufDljZDg0OTAwN2VjYjA2ODYyMDQ3NjU2MDcwNzUyYThkMTIxZWFlZDc4Nzk5NzdkY2E2MjA5YjFhMTgwYmQ5MmQ
https://www.bdiexpress.com/medias/INDB-GCLUTCH-SM-FJ-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTZ8aW1hZ2UvanBlZ3xhREZtTDJoaE55OHhNRGN3TURNM09UVTFNemd5TWk5SlRrUkNMVWREVEZWVVEwaGZVMDFmUmtwZlQxSkRYek13TUhnek1EQXVhbkJufDljZDg0OTAwN2VjYjA2ODYyMDQ3NjU2MDcwNzUyYThkMTIxZWFlZDc4Nzk5NzdkY2E2MjA5YjFhMTgwYmQ5MmQ
162735
Overload Safety Devices
BOSTON GEAR
BOSTON GEAR
ORC1FJTLP10
BOSTON GEAR BOSTON GEAR
Description
ORC1FJTLP10 MECH OVERLOAD CLUTCH ; NON-RETURNABLE
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 5/8" Bore; Static Torque 70 to 140Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
13685
BDI #
162735
Details
6200.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC1FJTLP10/p/162735
Your Price
$ 6,200.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
3.221
EAN
0781711136850
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 70 to 140Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Sprocket Mount | Light Torque | Full Shaft
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
13685
Weight / LBS
7
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 5/8" Bore; Static Torque 70 to 140Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

