https://www.bdiexpress.com/medias/INDB-GCLUTCH-FR-C-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MzZ8aW1hZ2UvanBlZ3xhR1l3TDJoaFpDOHhNRGN3TURNM09UYzFNRFF6TUM5SlRrUkNMVWREVEZWVVEwaGZSbEpmUTE5UFVrTmZNekF3ZURNd01DNXFjR2N8M2NkMDJlODk3ZmVlZjNjY2ViZjk3ZWMzOTY2OTg5YWY4NGRjNzljN2UyYmExZmEzZGExODk0NDZmZGI5MjRhOA
https://www.bdiexpress.com/medias/INDB-GCLUTCH-FR-C-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MzZ8aW1hZ2UvanBlZ3xhR1l3TDJoaFpDOHhNRGN3TURNM09UYzFNRFF6TUM5SlRrUkNMVWREVEZWVVEwaGZSbEpmUTE5UFVrTmZNekF3ZURNd01DNXFjR2N8M2NkMDJlODk3ZmVlZjNjY2ViZjk3ZWMzOTY2OTg5YWY4NGRjNzljN2UyYmExZmEzZGExODk0NDZmZGI5MjRhOA
179996
Overload Safety Devices
BOSTON GEAR
BOSTON GEAR
ORC1FRCMM18M32
BOSTON GEAR BOSTON GEAR
Description
ORC1FRCMM18M32 MECH OVERLOAD CLUTCH ; NON-RETURNABLE
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 18MM Bore; Static Torque 110 to 275Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
Z00074
BDI #
179996
Details
9154.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC1FRCMM18M32/p/179996
Your Price
$ 9,154.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
4.581
EAN
0884107019512
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 110 to 275Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Metric
Other Features
Single Position Engagement | Bidirectional | Flexible Coupling | Medium Torque | Overall Limited Space
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
Z00074
Weight / LBS
10
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 18MM Bore; Static Torque 110 to 275Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

