

BOSTON GEAR
BOSTON GEAR
ORC1SBTMM19
BOSTON GEAR BOSTON GEAR
描述
BOSTON GEAR ORC1SBTMM19
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 19MM Bore; Static Torque 75 to 275Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
制造商部件号
ORC1SBTMM19
BDI部件号
162939
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E6%89%AD%E7%9F%A9%E9%99%90%E5%88%B6%E5%99%A8%E5%92%8C%E8%BF%87%E8%BD%BD%E4%BF%9D%E6%8A%A4%E5%99%A8/%E8%BF%87%E8%BD%BD%E4%BF%9D%E6%8A%A4%E5%99%A8/ORC1SBTMM19/p/162939
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0781711141182
重量 / Kilogram
0
Product Group - BDI
C02104
产品名称
Overload Safety Device
钻孔断面
Straight | Finished
扭矩
Static Torque 75 to 275Lb-in
产品类型
Pawl
与...一起用
Sprocket | Sheave | Pulley
品名
TRIG-O-MATIC
产品系列
ORC
重置类型
Semi-Automatic
弹簧数量
2
摩擦片数量
0
接合
Automatic
手动调节
Adjusting Screw
应用
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
英寸 - 公制
Metric
其它特点
Single Position Engagement | Bidirectional | Sprocket Mount | Medium Torque | With Plate Actuator
类别 - BDI
Overload Safety Device
名称
Clutch
关键字串
Mechanical
制造商内部编号
14118
重量/磅
7
详细描述
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 19MM Bore; Static Torque 75 to 275Lb-in; Semi-Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
孔径
0.748 英寸 | 19 毫米