https://www.bdiexpress.com/medias/INDB-GCLUTCH-FJ-C-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNDJ8aW1hZ2UvanBlZ3xhRGt5TDJnNU9TOHhNRGN3TURNM09URTJNRFl3Tmk5SlRrUkNMVWREVEZWVVEwaGZSa3BmUTE5UFVrTmZNekF3ZURNd01DNXFjR2N8NzRiMTQ4NzU3NTRhNGQ5NmUxZjQwMGY5ZTc2MTRjMTBlNTBiNWQ0NmNmMWZkNDlkMzZmMjNhOThjOTZiMDY1Nw
https://www.bdiexpress.com/medias/INDB-GCLUTCH-FJ-C-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNDJ8aW1hZ2UvanBlZ3xhRGt5TDJnNU9TOHhNRGN3TURNM09URTJNRFl3Tmk5SlRrUkNMVWREVEZWVVEwaGZSa3BmUTE5UFVrTmZNekF3ZURNd01DNXFjR2N8NzRiMTQ4NzU3NTRhNGQ5NmUxZjQwMGY5ZTc2MTRjMTBlNTBiNWQ0NmNmMWZkNDlkMzZmMjNhOThjOTZiMDY1Nw
BOSTON GEAR
BOSTON GEAR
ORC2FJCHP18P20
BOSTON GEAR BOSTON GEAR
Description
ORC2FJCHP18P20 MECH OVERLOAD CLUTCH ; NON-RETURNABLE
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-1/8" Bore; Static Torque 400 to 1000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
14242
BDI #
162999
Details
9611.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC2FJCHP18P20/p/162999
Your Price
$ 9,611.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
9.117
EAN
0781711142424
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 400 to 1000Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Flexible Coupling | Heavy Torque | Full Shaft
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
14242
Weight / LBS
20
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-1/8" Bore; Static Torque 400 to 1000Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

