https://www.bdiexpress.com/medias/INDB-GCLUTCH-RC-FJR-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNTR8aW1hZ2UvanBlZ3xhRFJtTDJoaE1DOHhNRGN3TURNM09UTTFOekl4TkM5SlRrUkNMVWREVEZWVVEwaGZVa05mUmtwU1gwOVNRMTh6TURCNE16QXdMbXB3Wnd8YWIwNmU0NjJkYWE3NzcwZTA2OTYxYjFkN2E3MTNlNzBmMTVkMzQ3MTA2ZjFlNWJkNzE0ZGNhMTBkMWQ3NTY5Mw
https://www.bdiexpress.com/medias/INDB-GCLUTCH-RC-FJR-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNTR8aW1hZ2UvanBlZ3xhRFJtTDJoaE1DOHhNRGN3TURNM09UTTFOekl4TkM5SlRrUkNMVWREVEZWVVEwaGZVa05mUmtwU1gwOVNRMTh6TURCNE16QXdMbXB3Wnd8YWIwNmU0NjJkYWE3NzcwZTA2OTYxYjFkN2E3MTNlNzBmMTVkMzQ3MTA2ZjFlNWJkNzE0ZGNhMTBkMWQ3NTY5Mw
BOSTON GEAR
BOSTON GEAR
ORC2FJRMP16P16
BOSTON GEAR BOSTON GEAR
Description
ORC2FJRMP16P16 MECH OVERLOAD CLUTCH ; NON-RETURNABLE
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1" Bore; Static Torque 200 to 600Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
14264
BDI #
163017
Details
10225.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC2FJRMP16P16/p/163017
Your Price
$ 10,225.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
9.117
EAN
0781711142646
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 200 to 600Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Rigid Coupling | Medium Torque | Full Shaft
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
14264
Weight / LBS
20
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1" Bore; Static Torque 200 to 600Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

