https://www.bdiexpress.com/medias/INDB-GCLUTCH-SMA-T-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjR8aW1hZ2UvanBlZ3xhRFV3TDJneU5TOHhNRGN3TURNM056YzRORE0xTUM5SlRrUkNMVWREVEZWVVEwaGZVMDFCWDFSZlQxSkRYek13TUhnek1EQXVhbkJufGI1YjNlNjcwYzllOGJjYzIzYTJkODJhMDNjZjA5ZDJmZWNhOGQyNjQzNTkwZTczZDU1NjUxNmFmZGYwYzAyZmQ
https://www.bdiexpress.com/medias/INDB-GCLUTCH-SMA-T-ORC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NjR8aW1hZ2UvanBlZ3xhRFV3TDJneU5TOHhNRGN3TURNM056YzRORE0xTUM5SlRrUkNMVWREVEZWVVEwaGZVMDFCWDFSZlQxSkRYek13TUhnek1EQXVhbkJufGI1YjNlNjcwYzllOGJjYzIzYTJkODJhMDNjZjA5ZDJmZWNhOGQyNjQzNTkwZTczZDU1NjUxNmFmZGYwYzAyZmQ
164046
Overload Safety Devices
BOSTON GEAR
BOSTON GEAR
ORC3SATMP26
BOSTON GEAR BOSTON GEAR
Description
ORC3SATMP26 MECH OVERLOAD CLUTCH ; NON-RETURNABLE
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-5/8" Bore; Static Torque 800 to 2200Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
16734
BDI #
164046
Details
7684.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/ORC3SATMP26/p/164046
Your Price
$ 7,684.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
11.839
EAN
0781711167342
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 800 to 2200Lb-in
Product Type
Pawl
Used With
Sprocket | Sheave | Pulley
Tradename
TRIG-O-MATIC
Product Series
ORC
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Paper Converting Machinery | Baking Equipment | Bottling and Capping Machinery | Indexing Machinery
Inch - Metric
Inch
Other Features
Single Position Engagement | Bidirectional | Sprocket Mount | Medium Torque | With Pin Actuator
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
16734
Weight / LBS
26
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 1-5/8" Bore; Static Torque 800 to 2200Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

