https://www.bdiexpress.com/medias/INDBROCLUTCH-RT-TP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk2MHxpbWFnZS9qcGVnfGFETXdMMmd6TUM4eE1EYzJPVFk1TlRBNE1EUTNPQzlKVGtSQ1VrOURURlZVUTBoZlVsUmZWRkJmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w2OTI5ZDg2M2QxNTYyZTBjYzkzZWIyY2E0ZjM1YjUzNWFjNjVlM2Q2YzBkOTkwNmZkNDdjMTdhZGE5ZGMzYzYw
https://www.bdiexpress.com/medias/INDBROCLUTCH-RT-TP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDk2MHxpbWFnZS9qcGVnfGFETXdMMmd6TUM4eE1EYzJPVFk1TlRBNE1EUTNPQzlKVGtSQ1VrOURURlZVUTBoZlVsUmZWRkJmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w2OTI5ZDg2M2QxNTYyZTBjYzkzZWIyY2E0ZjM1YjUzNWFjNjVlM2Q2YzBkOTkwNmZkNDdjMTdhZGE5ZGMzYzYw
BROWNING
BROWNING
TP110HXMPB
BROWNING BROWNING
Description
TP110HXMPB OVERLOAD PROTECTOR CLUTCH ; NON-RETURNABLE TORQ/PRO
Overload Protector Clutch; Reactive Activation; Straight | Reborable Bore; Hollow Bore Input; Hollow Bore Output; Minimum Plain Bore Mount; Static Torqu
Part #
601200
BDI #
313693
Details
98330.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/TP110HXMPB/p/313693
Your Price
$ 98,330.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
80.799
EAN
0662460556451
Product Group - BDI
M02344
Product Name
Overload Safety Device
Bore Profile
Straight | Reborable
Torque
Static Torque 13878 to 45103Lb-in
Product Type
Ball Detent
Used With
Sprocket | Coupling
Tradename
TORQ/PRO
Product Series
TP
Reset Type
Jog
Number of Springs
1
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
General Use
Inch - Metric
Inch
Other Features
Release Type | Reversible
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TP110HXMPB
Weight / LBS
153.4
Long Description
Overload Protector Clutch; Reactive Activation; Straight | Reborable Bore; Hollow Bore Input; Hollow Bore Output; Minimum Plain Bore Mount; Static Torqu
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

