MAUREY
MAUREY
4430V530
MAUREY MAUREY
Description
4430V530 VARI-SPEED BELT
30 Degree Angle; Variable Speed; 53" Pitch Length; 2-3/4" Belt Width; 54" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
4430V530
BDI #
640452
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/4430V530/p/640452
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.642
EAN
0640965061328
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
3.62
Long Description
30 Degree Angle; Variable Speed; 53" Pitch Length; 2-3/4" Belt Width; 54" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
53 Inch | 1,346.2 Millimeter
Belt Outside Length
54 Inch | 1,371.6 Millimeter
Belt Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh