GATES
GATES
48C4867
GATES GATES
Description
48C4867 V-BELT ; POR NON-RETURNABLE
Belt, Variable Speed; 36 Degree Angle; 48.666" Belt Pitch Length; 1.47" Belt Width; 49.84" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Part #
48C4867
BDI #
24259812
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/48C4867/p/24259812
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.68
EAN
0770075794110
Product Group - BDI
M02356
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Weight / LBS
1.51
Long Description
Belt, Variable Speed; 36 Degree Angle; 48.666" Belt Pitch Length; 1.47" Belt Width; 49.84" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Outside Length
49.84 Inch | 1265.936 Millimeter
Belt Width
1.47 Inch | 37.338 Millimeter
Belt Pitch Length
48.666 Inch | 1236.116 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh