https://www.bdiexpress.com/medias/INDGATBELTXX-VARDRV-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRE5pTDJnNU5pOHhNRFF3T0RrMk1UWTNNVEU1T0M5SlRrUkhRVlJDUlV4VVdGaGZWa0ZTUkZKV1gwMVRYek13TUhnek1EQXVhbkJufGJjNWYyNjBkM2I2YjVhNDIyNmNlYzZiZjI3M2E1MjMwY2Q2ODc0NTdmZWIzZTUxNDAyYTBjZDI0YWJlNTAwYWY
GATES
GATES
5636V750
GATES GATES
Description
5636V750 VARIABLE SPEED BELT ; 11/PAK
36 Degree Angle Series; Variable Speed Style; 75" Pitch Length; 3-1/2" Width; 76.4" Outside Length; Polyester Tensile Material
Part #
98000235
BDI #
1109779
Details
922.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/5636V750/p/1109779
Your Price
$ 922.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
5.62
EAN
0072053293791
Product Group - BDI
M02354
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
5636V750
Manufacturer Internal Number
9800-0235
Weight / LBS
12.69
Long Description
36 Degree Angle Series; Variable Speed Style; 75" Pitch Length; 3-1/2" Width; 76.4" Outside Length; Polyester Tensile Material
Belt Width
3.5 Inch | 88.9 Millimeter
Belt Outside Length
76.4 Inch | 1,940.56 Millimeter
Belt Pitch Length
75 Inch | 1,905 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh