Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1760-8MGT-20 https://www.bdiexpress.com/medias/INDXXXXXXXXX-MGT-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MzV8aW1hZ2UvanBlZ3xhRGN5TDJobU9TOHhNRFEzTXpZM056UXlNall5TWk5SlRrUllXRmhZV0ZoWVdGaGZUVWRVWDBSRFh6TXdNSGd6TURBdWFuQm58MDliNzU2NDk4YWIxOTg0YjVlYzE4YzQzMmRjZWQ3M2Y3NWI4YjY1ZjU5NDFlZWYzOGMwYWNlYjhiNmYxYzQzZg
27356418 Drive Belts Synchronous Inch and Millimeter 

BDI APPROVED BELTS BDI APPROVED BELTS

1760-8MGT-20

Description

BDI APPROVED BELTS 1760-8MGT-20

Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material

Part #

1760-8MGT-20

BDI #
27356418

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BELTS
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Product Detail
Synchronous Belt
Product Specification
8MM Pitch; 1760MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material
Long Description
Synchronous Belt; 8MM Pitch; 1760MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material