https://www.bdiexpress.com/medias/BDIXXXBELTXX-SYNC-SSRWG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MzR8aW1hZ2UvanBlZ3xhR0l5TDJobVpTOHhNRFUxTnpjd01EazJORE00TWk5Q1JFbFlXRmhDUlV4VVdGaGZVMWxPUTE5VFUxSlhSMTh6TURCNE16QXdMbXB3Wnd8ZmRkZTgyMzI4NmEzNmY3N2NiMTk3YTQ4NDlhMDUwOGJiMDc0YWJiNDE1ZDIwYWI2YzYwYmQxNzJlMzVkNWJhZQ
1066792
Drive Belts Synchronous Inch and Millimeter
OPTIBELT
OPTIBELT
462-3MHP-6
OPTIBELT OPTIBELT
Description
462-3MHP-6 TIMING BELT ; 3MHP PROFILE CHLOROPREN OPEN END
Synchronous Belt; 3MM Pitch; 462MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; 3MHP; Fiberglass Tensile Material; Rubber Outer Material
Part #
462-3MHP-6
BDI #
1066792
Details
9.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/462-3MHP-6/p/1066792
Your Price
$ 9.30 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4014486177879
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3MHP
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Omega High Power
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
462-3MHP-6
Long Description
Synchronous Belt; 3MM Pitch; 462MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; 3MHP; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.236 Inch | 6 Millimeter
Belt Pitch Length
18.189 Inch | 462 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh