https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-GTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5NjR8aW1hZ2UvanBlZ3xhRGN4TDJneE5DOHhNREF5T0RVME1EQXdNak16TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5SFZGSmZNekF3ZURNd01DNXFjR2N8OGNiYzI2MTc5NTIzMjQ2NjY4YjU2ZDE4YmIxYTQ3ODMxMzRhYWRhNzMzZmQzMzRkYTkwZTEwMGM2N2UyYzVlYw
643475
Drive Belts Synchronous Inch and Millimeter
MAUREY
MAUREY
8GTR-4480-21
MAUREY MAUREY
Description
8GTR-4480-21 TIMING BELT
Synchronous Belt; 8MM Pitch; 4480MM Pitch Length; 21MM Belt Width; Standard HTD Tooth Profile; 8GTR; Aramid Tensile Material; Rubber Outer Material
Part #
8GTR-4480-21
BDI #
643475
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/8GTR-4480-21/p/643475
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.439
EAN
0640965276975
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8GTR
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Falcon
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
8GTR-4480-21
Weight / LBS
1
Long Description
Synchronous Belt; 8MM Pitch; 4480MM Pitch Length; 21MM Belt Width; Standard HTD Tooth Profile; 8GTR; Aramid Tensile Material; Rubber Outer Material
Belt Width
0.827 Inch | 21 Millimeter
Belt Pitch Length
176.378 Inch | 4480 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh