![G-1120](/medias/INDXXXBLTXXX-SYNC-EPDG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODV8aW1hZ2UvanBlZ3xhR0ppTDJnMll5OHhNREk1TnpnMU56a3pNek0wTWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUkhYek13TUhnek1EQXVhbkJufDg0ZWY3YWQ3NGM5ZGRmNjg3MDg5NWY3MTQ4ZWQ1N2M2MzUyNTUyMDM1MzNiMDhjMDRjZTA3YTE4ZjAzYWZkYzg)
![G-1120](/medias/INDXXXBLTXXX-SYNC-EPDG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODV8aW1hZ2UvanBlZ3xhR0ppTDJnMll5OHhNREk1TnpnMU56a3pNek0wTWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUkhYek13TUhnek1EQXVhbkJufDg0ZWY3YWQ3NGM5ZGRmNjg3MDg5NWY3MTQ4ZWQ1N2M2MzUyNTUyMDM1MzNiMDhjMDRjZTA3YTE4ZjAzYWZkYzg)
646821
Drive Belts Synchronous Inch and Millimeter
MAUREY
MAUREY
G-1120
MAUREY MAUREY
Description
G-1120 TIMING BELT
Synchronous Belt; 14MM Pitch; 1120MM Pitch Length; 52.5MM Belt Width; Standard HTD Tooth Profile; G; Kevlar Tensile Material; Rubber Outer Material
Part #
G-1120
BDI #
646821
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/G-1120/p/646821
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.349
EAN
0640965276487
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
G
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Helical Offset Tooth | Belt Color Green
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
G1120
Weight / LBS
0.77
Long Description
Synchronous Belt; 14MM Pitch; 1120MM Pitch Length; 52.5MM Belt Width; Standard HTD Tooth Profile; G; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
44.094 Inch | 1120 Millimeter
Belt Width
2.067 Inch | 52.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh