https://www.bdiexpress.com/medias/INDGATPULLEY-VAR-JVS-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NDB8aW1hZ2UvanBlZ3xhR0l4TDJnNU5TOHhNRFF4TURjeE56WXhNREF4TkM5SlRrUkhRVlJRVlV4TVJWbGZWa0ZTWDBwV1UxOHlSMTlHUWw5TFYxOHpNREI0TXpBd0xtcHdad3wzYTI2NjBmZjIwMjI3OWRjNTk2OTRhNGZkNGViNjFhNjRhNGIxNDM1MmIyMjI2MjhmMjhmZjM5NjY1MDg2OWY1
1099208
Sheaves - Variable Speed
GATES
GATES
2/JVS6.69 1-3/8
GATES GATES
Description
2/JVS6.69 1.3/8 V BELT PULLEY ; NON-RETURNABLE 6.69"OD 1-3/8" STOCK BORE
Variable Speed Pulley; 1-3/8" Bore; 2 Grooves; 6.69" Outside Diameter; A | B | 5V Belt Series; Finished Bore; No Bushing; Yes Keyway; Manual Turn Adjustment Method
Part #
2/JVS6.69 1-3/8
BDI #
1099208
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/2-JVS6-69-1-3-8/p/1099208
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
6.26
EAN
0770075438779
Product Group - BDI
M02354
Belt Series
A | B | 5V
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Web and Spoke Type
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78710007
Weight / LBS
13.8
Long Description
Variable Speed Pulley; 1-3/8" Bore; 2 Grooves; 6.69" Outside Diameter; A | B | 5V Belt Series; Finished Bore; No Bushing; Yes Keyway; Manual Turn Adjustment Method
Outside Diameter
6.69 Inch | 169.926 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh