https://www.bdiexpress.com/medias/INDL-JPULLEY-VAR-HEX-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODU4fGltYWdlL2pwZWd8YURCaUwyZ3hZeTh4TURJeU9URTFPVE01TlRNMU9DOUpUa1JNTFVwUVZVeE1SVmxmVmtGU1gwaEZXRjh4UjE5R1FsOUxWMTh6TURCNE16QXdMbXB3Wnd8ZjAxNmU1NzY4NGRkNjBlYjc4OWQzNjkwMzllNDM3Mzg3ZWZlMzRhYmUwZWNlNzZkOWQzOTFjZmFmNTBlYWU0OQ
19073888
Sheaves - Variable Speed
TIMKEN LOVEJOY
TIMKEN LOVEJOY
21903 1-1/8 THRU BORE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
21903 1-1/8 THRU BORE
Variable Speed Pulley; 1-1/8" Bore; 1 Grooves; 8-1/4" Outside Diameter; Finished Bore; No Bushing; 1922V Belt Series; 2.7" Pitch Dia Min; 8.03" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Part #
21903 1-1/8 THRU BORE
BDI #
19073888
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/21903-1-1-8-THRU-BORE/p/19073888
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
0
EAN
0068514463105
Product Group - BDI
M02354
Belt Series
1922V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Spring Loaded
Other Features
Two Sided Moveable
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
12
Long Description
Variable Speed Pulley; 1-1/8" Bore; 1 Grooves; 8-1/4" Outside Diameter; Finished Bore; No Bushing; 1922V Belt Series; 2.7" Pitch Dia Min; 8.03" Pitch Dia Max; Keyway; Spring Loaded Adjustment Method
Belt Width Maximum
1.188 Inch | 30.175 Millimeter
Pitch Diameter Minimum
2.7 Inch | 68.58 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Belt Width Minimum
1.188 Inch | 30.175 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Pitch Diameter Maximum
8.03 Inch | 203.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh