https://www.bdiexpress.com/medias/INDDODPULLEY-COMPN-FLAT-TL-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MTR8aW1hZ2UvanBlZ3xhRE0yTDJoa05DOHhNRGN6TVRNME56Z3pOamsxT0M5SlRrUkVUMFJRVlV4TVJWbGZRMDlOVUU1ZlJreEJWRjlVVEY5Q1h6TXdNSGd6TURBdWFuQm58ZjQyNGU0OGVlMjcyODUwOGNkNzRiNWMwYTQ5Nzk4YTA1NTExNGU5ZTQzNjhkMTU2NTk3NGQzMmJkNTEyZTRiNw
275161
Sheaves - Variable Speed Companion Flat Face
DODGE
DODGE
6 X 2.5-2012 TL FF PUL
DODGE DODGE
Description
6 X 2.5-2012 TL FF PULLEY
Companion Variable Speed Pulley; Straight Face; 2-1/2" Face Width; Bushed; 2012 Bushing Size; 6" Outside Diameter; 1/2 To 2-1/8" Bushing Bore Range; 1-1/4" Length Thru Bore; Keyway
Part #
330251
BDI #
275161
Details
501.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed-Companion-Flat-Face/6-X-2-5-2012-TL-FF-PUL/p/275161
Your Price
$ 501.70 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
4.313
EAN
0782475148240
Product Group - BDI
M02236
Product Name
Pulley
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
2012
Keyway Yes/No
Yes
Minimum Plain Bore
No
Inch - Metric
Inch
Other Features
Taper Lock Bushing | Block Style
Category - BDI
Sheave Variable Speed Companion Flat Face
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Variable Speed Companion
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
330251
Weight / LBS
9.5
Long Description
Companion Variable Speed Pulley; Straight Face; 2-1/2" Face Width; Bushed; 2012 Bushing Size; 6" Outside Diameter; 1/2 To 2-1/8" Bushing Bore Range; 1-1/4" Length Thru Bore; Keyway
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Face Width
2.5 Inch | 63.5 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 48 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh