https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NDJ8aW1hZ2UvanBlZ3xhR0V4TDJobU9TOHhNRE14TkRRME1qUXdOemsyTmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWDFKVFFsOHpNREI0TXpBd0xtcHdad3xjOWEyZjQ0NGRmMGI2ZjhjNDA4NDNkMTg1MGM0NWY5MWZkMmUwZmFjYTRjOTY0YjNkMjhmMDMyNTlmZjgyMWZl
922885
Pulleys - Synchronous
TSUBAKI
TSUBAKI
11214MT115A
TSUBAKI TSUBAKI
Description
11214MT115A ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 112 Teeth; 133.35MM Face Width; Rough Bore; 496.316MM Outside Diameter; 499.11MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
11214MT115A
BDI #
922885
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/11214MT115A/p/922885
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223008222
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
112
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
441
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 112 Teeth; 133.35MM Face Width; Rough Bore; 496.316MM Outside Diameter; 499.11MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Face Width
5.25 Inch | 133.35 Millimeter
Pitch Diameter
19.65 Inch | 499.11 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Outside Diameter
19.54 Inch | 496.316 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh