https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExNTh8aW1hZ2UvanBlZ3xhR1JsTDJnMFpTOHhNRE14TkRRME5UYzRNekEzTUM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wyMDk4OTE2ZThiNmE2Nzg1ODNkM2YwYWRhYzUzNTFhYWI3NGEwNTEzMzM4ZjQ5MDQyZTkyNDQxNmQxYWIxZjU3
21445051
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12L050 14MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12L050 14MM SYNCHRONOUS PULLEY ; 14MM BORE 12 TEETH CAST IRON
Synchronous Pulley; 0.551" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 12 Teeth; 3/4" Face Width; Finished Bore; 1.402" Outside Diameter; 1.432" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
12L050 14MM
BDI #
21445051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/12L050-14MM/p/21445051
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.18
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
12
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.3
Long Description
Synchronous Pulley; 0.551" Bore; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 12 Teeth; 3/4" Face Width; Finished Bore; 1.402" Outside Diameter; 1.432" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
1.402 Inch | 35.611 Millimeter
Pitch Diameter
1.432 Inch | 36.373 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0.551 Inch | 14 Millimeter
Flange Outside Diameter
1.672 Inch | 42.469 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh