https://www.bdiexpress.com/medias/INDGATPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhRFkxTDJnM1lTOHhNRE14TkRRek5UazFNalkzTUM5SlRrUkhRVlJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xhNjQ0YTg0NTFmNDVlMWIyZDRlZWU3OWU5MDMyZjgxZjFhY2MxM2YzZGI5MjY2YjFjMjg5ZWRjMWU0MzQzNDAz
1094469
Pulleys - Synchronous
GATES
GATES
14M-50S-90
GATES GATES
Description
GATES 14M-50S-90
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 50 Teeth; 106MM Face Width; Bushed; 220.02MM Outside Diameter; 222.82MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
14M-50S-90
BDI #
1094469
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14M-50S-90/p/1094469
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.6
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-1/2 To 3-15/16
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
31.96699
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 50 Teeth; 106MM Face Width; Bushed; 220.02MM Outside Diameter; 222.82MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Face Width
4.173 Inch | 106 Millimeter
Outside Diameter
8.662 Inch | 220.02 Millimeter
Pitch Diameter
8.772 Inch | 222.82 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh