![14MPC-32S-125X1.500 MPB](/medias/INDXXXPULLEY-SYNC-QT-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDl8aW1hZ2UvanBlZ3xhREF3TDJnd01pOHhNRGN4TVRNM01EUTJOVE14TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjh6TURCNE16QXdMbXB3Wnd8YmViNjZmNTE4ZDk0MjA1MWEzZDk2ZmZhOTViZWU5OWYyNGRlYmU4M2MyZTMzZmQxN2JmYzVkNjNiYzJjYzE2Mw)
![14MPC-32S-125X1.500 MPB](/medias/INDXXXPULLEY-SYNC-QT-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMDl8aW1hZ2UvanBlZ3xhREF3TDJnd01pOHhNRGN4TVRNM01EUTJOVE14TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjh6TURCNE16QXdMbXB3Wnd8YmViNjZmNTE4ZDk0MjA1MWEzZDk2ZmZhOTViZWU5OWYyNGRlYmU4M2MyZTMzZmQxN2JmYzVkNjNiYzJjYzE2Mw)
996714
Pulleys - Synchronous
TB WOODS
TB WOODS
14MPC-32S-125X1.500 MPB
TB WOODS TB WOODS
Description
14MPC32S125MPB SYNCHRONOUS PULLEY
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 32 Teeth; 134.366MM Face Width; Rough Bore; 155.194MM Flange OD; 139.802MM OD; 142.596MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore
Part #
14MPC-32S-125X1.500 MPB
BDI #
996714
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-32S-125X1-500-MPB/p/996714
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
14.949
EAN
0698672183154
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-125 QT Power Chain II
Number of Teeth
32
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
3.438
Other Features
Solid Style | Type MPB1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
125MM Belt Width; 14MM Belt Pitch; 14MPC-125 QT PowerChain II Belt Style; 32 Teeth; 134.366MM Face Width; Rough Bore; 155.194MM Flange OD; 139.802MM OD; 142.596MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore
Flange Outside Diameter
6.11 Inch | 155.194 Millimeter
Outside Diameter
5.504 Inch | 139.802 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Pitch Diameter
5.614 Inch | 142.596 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh