https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-QT-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyOTB8aW1hZ2UvanBlZ3xhREkyTDJnd05TOHhNRGN4TVRNM01EWTVORFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UlZGOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGNhMWI1YjU4NDQzYjdiNzk4MDhhODFiMDE3MDEyNWFlZTRkMWZkNDVkNGZkMGI5YmU5ZDc2OWY4NDk0NGUxYjM
995982
Pulleys - Synchronous
TB WOODS
TB WOODS
14MPC-37S-37-2517
TB WOODS TB WOODS
Description
14MPC-37S-37-2517 SYNCHRONOUS PULLEY
37MM Belt Width; 14MM Belt Pitch; 14MPC-37 QT PowerChain II Belt Style; 37 Teeth; 44.196MM Face Width; Bushed; 182.118MM Flange OD; 162.103MM OD; 164.897MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
14MPC37S37
BDI #
995982
Details
515.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MPC-37S-37-2517/p/995982
Your Price
$ 515.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.621
EAN
0698672183437
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14MPC-37 QT Power Chain II
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
37MM Belt Width; 14MM Belt Pitch; 14MPC-37 QT PowerChain II Belt Style; 37 Teeth; 44.196MM Face Width; Bushed; 182.118MM Flange OD; 162.103MM OD; 164.897MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Flange Outside Diameter
7.17 Inch | 182.118 Millimeter
Outside Diameter
6.382 Inch | 162.103 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Pitch Diameter
6.492 Inch | 164.897 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh