https://www.bdiexpress.com/medias/INDM-GPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjh8aW1hZ2UvanBlZ3xhRFV3TDJnMU1DOHhNRE14TkRRd09EZzFNelV6TkM5SlRrUk5MVWRRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyNjUyYmVjMjRkMzg1OTM1NDEzODdhNGEyOGUyMDY1MzE1NjBiNTYzMWY5OGMzN2VjM2ZkZjM1MDg0MjE5N2I3
21977304
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14MX29S37-2517
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14MX29S37-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 29T 5.1" PD 37MMW BORED 2517 BUSH
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 29 Teeth; 1.74MM Face Width; Bushed; 4.978MM Outside Diameter; 5.088MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
14MX29S37-2517
BDI #
21977304
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX29S37-2517/p/21977304
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.132
EAN
0697950722528
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
4.7
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 29 Teeth; 1.74MM Face Width; Bushed; 4.978MM Outside Diameter; 5.088MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
0.196 Inch | 4.978 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.2 Inch | 5.088 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Flange Outside Diameter
0.227 Inch | 5.76 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Face Width
0.069 Inch | 1.74 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh