https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDF8aW1hZ2UvanBlZ3xhREV6TDJoaVl5OHhNREUwT0RVME1URXpOamt5Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufGI5MzY2NjMyZTcxZjgwZGNjZTRiY2YzNmFjYjNlN2E1ZDU2ZDMyMzA1NWZlN2Y0NTViMGIzZjFjOTJjYWUwMGE
24301908
Pulleys - Synchronous
TIMKEN
TIMKEN
14MX35S37-2517
TIMKEN TIMKEN
Description
14MX35S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756423
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 35 Teeth; 44.196MM Face Width; Bushed; 153.187MM Outside Diameter; 155.981MM Pitch Diameter; Yes Keyway; 18 To 55MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
14MX35S37-2517
BDI #
24301908
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX35S37-2517/p/24301908
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.765
EAN
0070964067838
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
35
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
8.3
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 35 Teeth; 44.196MM Face Width; Bushed; 153.187MM Outside Diameter; 155.981MM Pitch Diameter; Yes Keyway; 18 To 55MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.141 Inch | 155.981 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Flange Outside Diameter
6.82 Inch | 173.228 Millimeter
Outside Diameter
6.031 Inch | 153.187 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh