https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XL-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3Mzd8aW1hZ2UvanBlZ3xhREZoTDJnd01DOHhNREk1TXpRMk56QTFOREV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVRGOUdURjh6TURCNE16QXdMbXB3Wnd8ZTYyNDkwZWEyNWYyODQyMDViOTViZmFhM2U3NDU2MTM0MGM1YmFiM2ViMjRhM2Q2ODE5NmJlZjE4NzFhNDJiZA
255259
Pulleys - Synchronous
DODGE
DODGE
14XL037 X 1/4 MPB
DODGE DODGE
Description
14XL037 X 1/4 MPB TIMING BELT PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 14 Teeth; 0.43" Face Width; Rough Bore; 1.14" Flange OD; 0.871" Outside Diameter; 57/61" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1/4" Max Bore
Part #
14XL037 X 1/4 MPB
BDI #
255259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14XL037-X-1-4-MPB/p/255259
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.059
EAN
0782475087730
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
14
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
14XL037 X 1/4 MPB
Manufacturer Internal Number
113403
Weight / LBS
0.06
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 14 Teeth; 0.43" Face Width; Rough Bore; 1.14" Flange OD; 0.871" Outside Diameter; 57/61" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1/4" Max Bore
Outside Diameter
0.871 Inch | 22.13 Millimeter
Flange Outside Diameter
1.14 Inch | 28.956 Millimeter
Pitch Diameter
0.891 Inch | 22.64 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.43 Inch | 10.922 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh