![22H150 X 3/4 MPB](/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODJ8aW1hZ2UvanBlZ3xhR0UxTDJnNE5pOHhNRFF4T0RZMU5qSXhOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1Yek13TUhnek1EQXVhbkJufGVlNzkwZjAzOGJiOTNkNTY1ZjUzOWUzY2YwNTViYTg0MTkxMWM5NGFlMmFhODFhMzY5MTQ0YjY5MDg0ZmM0NWU)
![22H150 X 3/4 MPB](/medias/INDXXXPULLEY-SYNC-H-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5ODJ8aW1hZ2UvanBlZ3xhR0UxTDJnNE5pOHhNRFF4T0RZMU5qSXhOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1Yek13TUhnek1EQXVhbkJufGVlNzkwZjAzOGJiOTNkNTY1ZjUzOWUzY2YwNTViYTg0MTkxMWM5NGFlMmFhODFhMzY5MTQ0YjY5MDg0ZmM0NWU)
255502
Pulleys - Synchronous
DODGE
DODGE
22H150 X 3/4 MPB
DODGE DODGE
Description
22H150 X 3/4 MPB TIMING BELT PULLEY
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-13/16" Face Width; Rough Bore; 3.81" Flange OD; 3.447" Outside Diameter; 3-1/2" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/
Part #
114350
BDI #
255502
Details
244.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/22H150-X-3-4-MPB/p/255502
Your Price
$ 244.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.672
EAN
0782475422111
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.75
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
22H150 X 3/4 MPB
Manufacturer Internal Number
114350
Weight / LBS
5.8
Long Description
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 22 Teeth; 1-13/16" Face Width; Rough Bore; 3.81" Flange OD; 3.447" Outside Diameter; 3-1/2" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/
Outside Diameter
3.447 Inch | 87.56 Millimeter
Flange Outside Diameter
3.81 Inch | 96.774 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Pitch Diameter
3.501 Inch | 88.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh