https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-LS-SB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3MTV8aW1hZ2UvanBlZ3xhRFZtTDJoaU5DOHhNRE14TkRRME5qWXdNakkzTUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVEZOZlUwSmZNekF3ZURNd01DNXFjR2N8YmE2ZjA0MGQ5YTQ0NDgwNzE5ZWE2ZTdkNzI3ZDM3NDBhOTA3YzQ4OWI2OGNlNWI4YjE1OGQ3ZGExZThjODlkZQ
923511
Pulleys - Synchronous
TSUBAKI
TSUBAKI
268MT30AF-L24SL
TSUBAKI TSUBAKI
Description
268MT30AF L24SL ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 26 Teeth; 38.1MM Face Width; Locking Sleeve; 64.846MM Outside Diameter; 66.218MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
268MT30AF-L24SL
BDI #
923511
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/268MT30AF-L24SL/p/923511
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223730123
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
26
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L2 Locking Sleeve | 4 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
2.1
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 26 Teeth; 38.1MM Face Width; Locking Sleeve; 64.846MM Outside Diameter; 66.218MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
2.553 Inch | 64.846 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Pitch Diameter
2.607 Inch | 66.218 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh