![26L050 X 1/2 MPB](/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpTOHhNRFV3TnpNeU16Y3dNek15Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1Yek13TUhnek1EQXVhbkJufDg2ZjU5NmFjZmJjYTBiMDU2M2E5ODMyNWRiY2FmYjQ4NDRlYjhiM2QzNDczZmRkM2VlMmZmNzIyYjg0YzlhOTY)
![26L050 X 1/2 MPB](/medias/INDXXXPULLEY-SYNC-L-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwNzl8aW1hZ2UvanBlZ3xhR1l6TDJnNVpTOHhNRFV3TnpNeU16Y3dNek15Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1Yek13TUhnek1EQXVhbkJufDg2ZjU5NmFjZmJjYTBiMDU2M2E5ODMyNWRiY2FmYjQ4NDRlYjhiM2QzNDczZmRkM2VlMmZmNzIyYjg0YzlhOTY)
989779
Pulleys - Synchronous
TB WOODS
TB WOODS
26L050 X 1/2 MPB
TB WOODS TB WOODS
Description
26L050MPB SYNCHRONOUS PULLEY
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 3/4" Face Width; Rough Bore; 3-3/8" Flange OD; 3.074" Outside Diameter; 3.104" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.625" Max Bore
Part #
26L050 X 1/2 MPB
BDI #
989779
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/26L050-X-1-2-MPB/p/989779
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.042
EAN
0698672300704
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
26
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.625
Other Features
Light | Solid Style | Type MPB1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 26 Teeth; 3/4" Face Width; Rough Bore; 3-3/8" Flange OD; 3.074" Outside Diameter; 3.104" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.625" Max Bore
Bore
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
3.104 Inch | 78.842 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.074 Inch | 78.08 Millimeter
Flange Outside Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh