https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-LS-FLB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNzd8aW1hZ2UvanBlZ3xhRGhsTDJoaFpDOHhNRE14TkRRME5qUXdOVFkyTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVEZOZlJreENYek13TUhnek1EQXVhbkJufGIwY2NmNTk4NWYzYzE2ZDE2M2Y4ODc1YzY3ZGE2ZWVmZjQwZThkZmUzMDNkNjgwZTFjYTAxY2U0ZDU4YzI5YTQ
924097
Pulleys - Synchronous
TSUBAKI
TSUBAKI
305MT25AF-L13FG
TSUBAKI TSUBAKI
Description
305MT25AF L13FG ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 30 Teeth; 30.963MM Face Width; Locking Sleeve; 46.609MM Outside Diameter; 47.752MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Part #
305MT25AF-L13FG
BDI #
924097
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/305MT25AF-L13FG/p/924097
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223723668
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5M-25
Number of Teeth
30
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L1 Locking Sleeve | 3 Number Of Bolts | Flat Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
0.89
Long Description
Synchronous Pulley; 25MM Belt Width; 5 MM Belt Pitch; 5M-25 Belt Style; 30 Teeth; 30.963MM Face Width; Locking Sleeve; 46.609MM Outside Diameter; 47.752MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.88 Inch | 47.752 Millimeter
Face Width
1.219 Inch | 30.963 Millimeter
Outside Diameter
1.835 Inch | 46.609 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh