325096
Pulleys - Synchronous
BROWNING
BROWNING
32XHR400
BROWNING BROWNING
Description
32XHR400 TIMING PULLEY ; NON-RETURNABLE GEARBELT
4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 32 Teeth; 4-11/16" Face Width; Bushed; 9-7/16" Flange OD; 8.803" Outside Diameter; 8.913" Pitch Diameter; Keyway; 1-3/8 To 3-5/8" Bushing Bore Range; R2 Bushing; No Minimum Plain Bore
Part #
32XHR400
BDI #
325096
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/32XHR400/p/325096
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
22.906
EAN
0662289184606
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
32
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
R2
Minimum Plain Bore
No
Other Features
Extra Heavy | Split Taper Bushing | Type 11
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1057967
Long Description
4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 32 Teeth; 4-11/16" Face Width; Bushed; 9-7/16" Flange OD; 8.803" Outside Diameter; 8.913" Pitch Diameter; Keyway; 1-3/8 To 3-5/8" Bushing Bore Range; R2 Bushing; No Minimum Plain Bore
Flange Outside Diameter
9.438 Inch | 239.725 Millimeter
Outside Diameter
8.803 Inch | 223.596 Millimeter
Pitch Diameter
8.913 Inch | 226.39 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 34.925 To 92.075 Millimeter
Face Width
4.688 Inch | 119.075 Millimeter
Belt Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh