![3414MT40AF-SK](/medias/INDUSTPULLEY-SYNC-WEB-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1OTN8aW1hZ2UvanBlZ3xhR1UzTDJobU1TOHhNRE14TkRRME56RTVNakE1TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xjYTRiYjdlNDE0NTIzYjBlNzM4YWVlYzQ2YTRkODkwOGQwYTQ0MGY3MjU1NmRkN2JjOGYyNjMyYjdjNGRmNTk4)
![3414MT40AF-SK](/medias/INDUSTPULLEY-SYNC-WEB-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1OTN8aW1hZ2UvanBlZ3xhR1UzTDJobU1TOHhNRE14TkRRME56RTVNakE1TkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3xjYTRiYjdlNDE0NTIzYjBlNzM4YWVlYzQ2YTRkODkwOGQwYTQ0MGY3MjU1NmRkN2JjOGYyNjMyYjdjNGRmNTk4)
TSUBAKI
TSUBAKI
3414MT40AF-SK
TSUBAKI TSUBAKI
Description
3414MT40AF SK ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 34 Teeth; 53.975MM Face Width; Bushed; 148.793MM Outside Diameter; 151.511MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
Part #
3414MT40AF-SK
BDI #
924537
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3414MT40AF-SK/p/924537
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223745530
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 34 Teeth; 53.975MM Face Width; Bushed; 148.793MM Outside Diameter; 151.511MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
Flange Outside Diameter
6.614 Inch | 167.996 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Pitch Diameter
5.965 Inch | 151.511 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.858 Inch | 148.793 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh