https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz
415694
Pulleys - Synchronous
CONTINENTAL
CONTINENTAL
38G-14M-68-3020
CONTINENTAL CONTINENTAL
Description
GTR-38G-14M-68 ; 3020TL FALCON SPROCKET
Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 38 Teeth; 76.454MM Face Width; Bushed; 177MM Flange OD; 166.548MM OD; 169.34MM Pitch Diam; Yes Keyway; 24 To 65MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
20296119
BDI #
415694
Details
779.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/38G-14M-68-3020/p/415694
Your Price
$ 779.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
8.558
EAN
0037256088803
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-38G-14M-68 3020TL Falcon Sprocket
Manufacturer Internal Number
20296119
Weight / LBS
18.85
Long Description
Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 38 Teeth; 76.454MM Face Width; Bushed; 177MM Flange OD; 166.548MM OD; 169.34MM Pitch Diam; Yes Keyway; 24 To 65MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Pitch Diameter
6.667 Inch | 169.34 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Flange Outside Diameter
6.969 Inch | 177 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.557 Inch | 166.548 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh